Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Rubber O Ring V, For Vacuum Flange
  • Fluorine Rubber O Ring V, For Vacuum Flange
  • Fluorine Rubber O Ring V, For Vacuum Flange
  • Fluorine Rubber O Ring V, For Vacuum Flange

Fluorine Rubber O Ring V, For Vacuum Flange V-24

3.00 (2)
Item.#
09354335
Mfr.#
V-24
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Hardness
70
Inner-Diameter Tolerance
0.24
Outer Diameter
31.5
Inside Diameter Dimension
23.5
Nominal Designation
24
Material
Fluorine rubber
Wire Diameter/ Tolerance (mm)
4.0(+/-0.1)
Heat-Resistant Temperature (deg C)
200
Withstanding Pressure (MPa)
7
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
3
From Japan
On 2017-02-27 15:52:34
I am satisfied because there was a wide variety of things and the price was cheap. As for durability, I do not know if I try to use it from now but there is no problem at the moment.
This review is about item#9354353.
Attached to a hot water pipe, used like a cushioning material.
3
From Japan
On 2008-12-14 23:04:54
There was no problem in heat resistance etc, but study was insufficient that it can not fix with adhesive.
This review is about item#09354362.