Buy more than* S$200* and get FREE SHIPPING

  • Wiper Blades, Flat Blade
  • Wiper Blades, Flat Blade
  • Wiper Blades, Flat Blade

Wiper Blades, Flat Blade F400A

4.45 (11)
Item.#
09354825
Mfr.#
F400A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Width (mm)
15
Length (mm)
400
Type
Combined passenger seat and driver seat
Compatible Vehicle
Domestic cars / Toyota, Nissan, Honda, Mitsubishi , Mazda, Subaru, Daihatsu, Suzuki, Isuzu AMERICAN AND EUROPEAN CAR / CADILLAC, CHEVROLET AND CHRYSLER / DODGE / FORD AND GMC HUMMER JEEP AND AUDI / BMW / MERCEDES-BENZ AND PORSCHE AND VW-SMART-CITROEN-PEUGEOT, RENAULT AND ALFA ROMEO-FIAT-VOLVO-ROVER-JAGUAR
Weight (g)
105
Replacement
Once a year
Caution
We recommend to use snow wiper in heavy snowfall districts. Through classification and conditions of oil film and water repellent material adhered to the glass, there may be chatter marks due to things other than the wiper. If there is any chatte
Clasp
U hook 9mm x 3 mm U hook (for foreign cars) 9mm x 4 mm
Customer Reviews
5 star 8
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Rain wiper
5
From Japan
On 2016-08-18 20:54:45
It was a better product than I expected. Just a dedicated replacement rubber should be available, but I thought that the substitute rubber for Aero Twin Multi of Bosch was the same, I used a silicone replacement rubber.
This review is about item#9354886.
Replacement of wiper blade
3
From Japan
On 2015-10-30 21:51:52
Even old cars of the year can be replaced with the latest type of wiper, so the use seems likely to have a longer life span than ordinary blades, and I am very satisfied.
This review is about item#09354895.
Wiper
3
From Japan
On 2013-03-05 16:32:26
Bibiri gets out
This review is about item#09354913.
A little old European car, also domestically produced car ◎
5
From Japan
On 2011-10-24 19:32:45
It is not a bargain purchased here, but ... It has become a wiper that looks like it is, I am very satisfied. Even if it is attached to a domestically produced car, if you like the car, "What colle!? It is an item that will be noticed. Although it was a replacement rubber which has been talked about by other people, I also searched for various things before, but I had challenged by cutting both ends of the type called TN which is not found from NWB, The thickness of the rubber rail is somewhat different, I feel I somehow entered. I had a hard time passing rubber through the rail ^ ^; So, from here I recommend exchange rubber, but I found a very good thing at Coco's site. I think that there are people who have already noticed it, but the wiper like Maruinu Active Sword is similar. The other day I bought a replacement rubber for the active sword and the used car was a genuine wiper of 9 N polo (it is not handled at the local parts shop and there is no rubber handling) ... but a champion made wiper When I inserted it into the blade, I was able to insert it smoothly and split apart. Although it is a wiper blade that I used a bit for a year, is it called a wiper frame or a rail ... rust is coming out at both ends. Although it seems that replacing rubber alone is also an idea, it is higher than ordinary wiper blades, so it is true that I want to use it for a long time as it is high.
Attached to Dodge
5
From Japan
On 2011-10-07 19:47:17
It changed from genuine to this. Very good! I also want to handle rubber substitute.
This review is about item#09354877.
For full-year use in ordinary passenger cars in Sapporo city
5
From Japan
On 2010-12-10 09:30:05
I feel that it is about time to replace rubber for the first one (about 1.5 years use). Although it is said that exclusive replacement rubber is not set, I think that you can prepare. However, if you look at past reviews, there seems to be someone who is being replaced by other substitute rubber, but can we divert something?
This review is about item#09354895.
For cars
5
From Japan
On 2010-05-24 16:29:31
It is simple and looks beautiful, I want to sell replacement rubber.
This review is about item#09354843.
Blade change
3
From Japan
On 2010-01-18 12:11:20
I'd like to exchange rubber, but I do not know which manufacturer's rubber to use, so I also want it to be on board
This review is about item#09354886.
Wiper change (parallel import, left steering wheel)
5
From Japan
On 2009-09-19 17:43:07
I am using it for a parallel import of around 10 years ago, a German car with a left steering wheel (AUDI A4). BOSCH, the original aero blade, PIAA company dealing with the leading European manufacturer Valeo, did not have compatible products, but this blade can also be used for the left hand drive and it also has an adapter for European cars so it is a very talented one It was.
This review is about item#09354895.
December - March is used for passenger cars with sometimes snowy land.
5
From Japan
On 2009-01-14 22:36:15
A few aero wipers can also be used for counter wipers. Easy wiping capability, it is also economical to exchange with rubber alone.
This review is about item#09354913.