Buy more than* S$200* and get FREE SHIPPING

  • Wiper Blades, Flat Blade
  • Wiper Blades, Flat Blade
  • Wiper Blades, Flat Blade

Wiper Blades, Flat Blade F525A

4.45 (11)
Item.#
09354895
Mfr.#
F525A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Width (mm)
15
Length (mm)
525
Type
Combined passenger seat and driver seat
Clasp
U hook 9mm x 3 mm U hook (for foreign cars) 9mm x 4 mm
Weight (g)
120.
Replacement
1 time per year
Compatible Vehicle
Domestic cars / Toyota, Nissan, Honda, Mitsubishi , Mazda, Subaru, Daihatsu, Suzuki, Isuzu UNITED EUROPEAN CAR / CADILLAC, CHEVROLET AND CHRYSLER / DODGE / FORD AND GMC HUMMER JEEP AND AUDI / BMW / MERCEDES-BENZ AND PORSCHE AND VW-SMART-CITROEN-PEUGEOT, RENAULT AND ALFA ROMEO-FIAT-VOLVO-ROVER-JAGUAR
Caution
We recommend to use snow wiper in heavy snowfall districts. Through classification and conditions of oil film and water repellent material adhered to the glass, there may be chatter marks due to things other than the wiper. If there is any chatte
Customer Reviews
5 star 8
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Wiper for rain
5
From Japan
On 2016-08-18 20:54:45
It was a good product to more than I thought. But I hope if there is a special place of rubber, but I thought to build on that there a place of rubber have been at Bosch of aero twin multi is the same, was using the rubber instead of silicon.
This review is about item#9354886.
Wiper blade replacement
3
From Japan
On 2015-10-30 21:51:52
Because even in the year of the old car can be exchanged in the now of the latest type wiper, use life than ordinary blade is also likely to have a long, very satisfied.
This review is about item#09354895.
Wiper
3
From Japan
On 2013-03-05 16:32:26
Out chatter
This review is about item#09354913.
A little old European cars, also in domestic car ◎
5
From Japan
On 2011-10-24 19:32:45
It does not not mean that you buy here, but ... Appearance becomes the wiper of the current style, you can very happy. If you look even if you attached to a domestic car is more of car lovers "What kore!? "The item that would have been noticed me. But is the replacement for the rubber that has become a hot topic from the other person, but before you I was also looking for variety, not found Challenge was How can you cut the type of both ends called TN that are out of the NWB, The thickness of the Gomureru is not slightly different, is somehow forcibly entered it felt. ^^ Which had a hard time to pass the rubber to rail; In a rubber it is recommended exchange from here, but I found a terribly good thing here of the site. I already think or not than some people of noticed, but the wiper say Maruenu made of active Sword is I look-alike. Purchase a place of rubber for the other day active Sword to try, but it was used car model 9N Polo genuine wiper (there is no handling of the rubber to buy at a local parts shop) ... Where you plug the remainder of Tsu cut end to the champion made the wiper blade, we were able to plug into a comparatively smooth. But just one year a little wiper blade was used, or referred to as the wiper frame, we came out rusty to say you do ... both ends and rail. But it seems also the only exchange also wonder if Kangaemono rubber, it is because the real intention that you want to use long even a little is higher than the average of the wiper blade.
Attached to the Dodge
5
From Japan
On 2011-10-07 19:47:17
It was changed to this from the genuine. Really it looks good! I want to be treated instead of rubber.
This review is about item#09354877.
Year-round use in passenger cars in Sapporo
5
From Japan
On 2010-12-10 09:30:05
One day (about 1. 5 years use) is soon felt the need replacement of rubber. Is that of a dedicated exchange rubber has not been set, but I think if Moraere available. However, looking at the previous reviews, but it seems it is come that are exchanged with other instead of rubber, what to you will or can be diverted.
This review is about item#09354895.
For cars
5
From Japan
On 2010-05-24 16:29:31
Simple, it looks beautiful, we want to sell a replacement for rubber.
This review is about item#09354843.
Blade exchange
3
From Japan
On 2010-01-18 12:11:20
Because I want to replacement of rubber I do not know how should I use the rubber of any manufacturer I want it also put
This review is about item#09354886.
Wiper exchange (parallel imports, left-hand drive)
5
From Japan
On 2009-09-19 17:43:07
Of about 10 years ago parallel imports, it uses the German car of the left handle (AUDI A4). It is the originator of the aero blade BOSCH, Europe, such as PIAA company are dealing with a major manufacturer Valeo To conform table did not have a fit commodity, but for the European car can also be used for this blade is left-hand drive It was very helpful because it also attached adapter.
This review is about item#09354895.
December to March is sometimes used in a passenger car in the land, such as there is snow cover.
5
From Japan
On 2009-01-14 22:36:15
It can also be used in the wiper of the opposite type, one of the few aero wiper. On the capability of pat wipe, it is economical and can also exchange of only a rubber.
This review is about item#09354913.