Buy more than* S$200* and get FREE SHIPPING

  • Wiper Blade
  • Wiper Blade
  • Wiper Blade
  • Wiper Blade

Wiper Blade UC30

4.42 (33)
Item.#
09354931
Mfr.#
UC30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Length (mm)
300
Replacement
Once a year
Standard Accessories
MULTI U-CLIP (9 X 3, 9 X 4 U CLIP)
Width (mm)
6
Customer Reviews
5 star 25
4 star 2
3 star 2
2 star 3
1 star 1
Review Rating: 4.42
33 Customer Reviews
The reviews are automatic translation.
Replacement of automobile parts
5
From Japan
On 2015-11-07 13:06:09
It is a certain product. You can use it with confidence.
This review is about item#09354956.
Wiper blade
5
From Japan
On 2015-10-14 00:10:31
Multiclip is an excellent item. I wonder if you will resell it.
This review is about item#09355035.
Exchange before inspection
5
From Japan
On 2015-01-27 13:47:37
I am satisfied with this quality at this price. I would like to continue to purchase it in the future.
This review is about item#09355053.
When replacing the wiper blade
4
From Japan
On 2014-03-22 17:02:05
It is considerably better than the wiper blade of monotaro. There is no chatter, and the price is also warmed up lightly by this tiger.
This review is about item#09354992.
Vehicle inspection / car delivery improvement
5
From Japan
On 2014-02-20 00:56:48
We tried watermelon wipers in various ways, Osaka soul etc. We thought of equal price etc, and settled here
This review is about item#09354983.
Car Wiper
5
From Japan
On 2013-12-24 07:21:29
It seems that the price has been raised, but the quality is impeccable.
This review is about item#09354931.
car
5
From Japan
On 2013-12-23 14:57:20
I think that it is cheap and good product
This review is about item#09355017.
Car Wiper
5
From Japan
On 2013-11-27 11:03:24
Wiping clean (sweeping)
This review is about item#09354983.
Change wiper
5
From Japan
On 2013-11-12 20:00:31
It cleans water droplets cleanly with no sound rubbing against the glass with smooth movement.
This review is about item#09354974.
Using windshield wipers and rain or rain
4
From Japan
On 2013-09-04 22:18:07
Since it is still not used frequently, will it sound like a bilbert in future? I'm curious right now, easy to see
This review is about item#09354974.