Buy more than* S$200* and get FREE SHIPPING

  • Wiper Blade
  • Wiper Blade
  • Wiper Blade
  • Wiper Blade

Wiper Blade UC70

4.42 (33)
Item.#
09355062
Mfr.#
UC70
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Width (mm)
6
Standard Accessories
12 X 4 U CLIP
Length (mm)
700
Replacement
Once a year
Customer Reviews
5 star 25
4 star 2
3 star 2
2 star 3
1 star 1
Review Rating: 4.42
33 Customer Reviews
The reviews are automatic translation.
Auto parts exchange
5
From Japan
On 2015-11-07 13:06:09
It is certainly a commodity. Peace of mind to you can use.
This review is about item#09354956.
Windshield wiper blade
5
From Japan
On 2015-10-14 00:10:31
Multi-clip is a gem. I wonder if not you resell.
This review is about item#09355035.
Exchange of pre-vehicle inspection
5
From Japan
On 2015-01-27 13:47:37
If this quality at this price is a big satisfaction. Also I would like to buy to continue in the future.
This review is about item#09355053.
When the wiper blade replacement
4
From Japan
On 2014-03-22 17:02:05
Pretty good when compared to the wiper blade of Monotarou. Also the price there is no chatter higher in here but us wipe lightly.
This review is about item#09354992.
Vehicle inspection car delivery service
5
From Japan
On 2014-02-20 00:56:48
Variety, was calm Monotarou Tried the wiper of Monotarou, etc. price and Osaka soul, considering the have like to here
This review is about item#09354983.
Wiper of the car
5
From Japan
On 2013-12-24 07:21:29
But as has been price increases, impeccable quality.
This review is about item#09354931.
car
5
From Japan
On 2013-12-23 14:57:20
I think that it is cheap and good products
This review is about item#09355017.
Wiper of the car
5
From Japan
On 2013-11-27 11:03:24
Cleanly indulge (sweep)
This review is about item#09354983.
Wiper replacement
5
From Japan
On 2013-11-12 20:00:31
Rustle with the glass in a smooth motion also me clean wiped without any drop of water.
This review is about item#09354974.
Light rain and rain used in the wiper replacement
4
From Japan
On 2013-09-04 22:18:07
Still for less frequently used, whether the future Biribiri sound? Kana anxious For now, easy-to-read
This review is about item#09354974.