Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes
  • Safety Shoes
  • Safety Shoes

Safety Shoes #506

5.00 (1)
Item.#
09355114
Mfr.#
#506
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Color
white, White
Material (Skin)
Leather, Synthetic leather
Type
sneakers, Sneakers
Material (Sole)
EVA, rubber, EVA+ rubber
Purpose
Regular work, Regular work
Standard Weight (g/1 leg)
265(23.5cm), 265(23.5cm), 265(23.5cm)
Specification
Ladies, For women
Size (cm)
23, 23, 23.0
Material (toe core)
resin, Made of resin
Caution
Specification and appearance of content may subject to change without advance notice., Specification and appearance of content may subject to change without advance notice.
Catch-Phrase
Reduced burden in a loose designWomen's size sneakers!
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of machinery in the factory patrol (patrol inspection), etc.
5
From Japan
On 2011-12-07 14:49:34
Anyway light! Bending of the shoes may be, not tired even wearing a long period of time. I bought one size larger because it uses to put the insole, but it was enough to be in the size of the usual because it is spacious even foot width. Since the color is white might dirt is conspicuous. Since the safety shoes is small for a woman, I want you to handle all means in the future.
This review is about item#09355141.