Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes
  • Safety Shoes
  • Safety Shoes

Safety Shoes #506

5.00 (1)
Item.#
09355123
Mfr.#
#506
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Color
white, White
Material (Skin)
Leather, Synthetic leather
Type
sneakers, Sneakers
Material (Sole)
EVA, rubber, EVA+ rubber
Purpose
Regular work, Regular work, Regular work, Regular work
Standard Weight (g/1 leg)
265(23.5cm), 265(23.5cm), 265(23.5cm)
Specification
Ladies, For women
Size (cm)
23.5, 23.5, 23.5
Material (toe core)
resin, Made of resin
Caution
Specification and appearance of content may subject to change without advance notice., Specification and appearance of content may subject to change without advance notice., Specification and appearance of content may subject to change without advance notice., Specification and appearance of content may subject to change without advance notice.
Catch-Phrase
Reduced burden in a loose designWomen's size sneakers!
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Looking around the machine in the factory (patrol inspection) etc.
5
From Japan
On 2011-12-07 14:49:34
Anyway it is light! Shoes are well-in-the-shoulder, and they do not get tired even if they are wearing them for a long time. I purchased insole so I bought one size larger, but because the foot width is comfortable, even the size as normal was enough. Because the color is white, dirt may be conspicuous. There are few safety shoes for women, so I'd like you to deal with it from now on.
This review is about item#09355141.