Buy more than* S$200* and get FREE SHIPPING

  • Ball Joints

Ball Joints RB-10B

4.10 (10)
Item.#
09355166
Mfr.#
RB-10B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard Static Rating Load Co (kgf)
2810
Angle theta (degree)
50
Dimensions l4 (mm)
4
Dimension l3 (mm)
21
Dimensions d1 (mm)
15.4
Spherical Diameter (phi mm)
19.05
Dimension L2 (mm)
21
Dimension D2 (mm)
28
Dimensions B (mm)
14(0-0.3)
Dimension S (mm)
M10x1.5
Dimension d (mm)
10
Weight (g)
113
Proof Strength (kgf/mm2)
1090
Dimensions l5 (mm)
17 (+/-0.3)
Dimensions l2 (mm)
25
Dimension l1 (mm)
42
Dimension L3 (mm)
6.5
Dimension W (mm)
17(0-0.3)
Dimension l (mm)
56
Dimension D1 (mm)
19
Dimensions D (mm)
15
Dimension L1 (mm)
43
Dimensions L (mm)
58
Material
Zinc alloy
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Car underbody
4
From Japan
On 2013-07-12 18:08:09
We have to provide an inexpensive good goods.
This review is about item#09355166.
Replacement of parts of construction machinery (crawler dump)
5
From Japan
On 2012-12-19 22:25:43
Price, did not have any problems with the quality of both
This review is about item#09355166.
Stabilizer link
1
From Japan
On 2012-11-06 13:39:59
Four used in the Honda car of the stabilizer link Three in rubber boots damaged grease leaks in two months One of them is the play of pyro portion occurs in 2.5 months Sound has been replaced badly to genuine But it seemed to be made in Korea and regret if to made in Japan manufacturer Correspondence was good because I had returned goods acceptance
This review is about item#09355166.
Car maintenance
5
From Japan
On 2012-09-27 19:29:43
It was used in the stabilizer, but it is not far problem.
This review is about item#09355166.
Consolidation of bicycles and Riaka
5
From Japan
On 2012-08-16 12:31:34
In particular, it was good in the feeling that you use.
This review is about item#09355166.
Automotive parts
5
From Japan
On 2012-07-15 12:31:04
It was used in the automobile of the stabilizer link. It is made in Korea, but could be used without any problems, is satisfied with cheaper price. Slight variation to the ball part is I felt seen, but it was level no problem to use.
This review is about item#09355166.
Of old car parts for the one-off
4
From Japan
On 2012-05-19 20:53:06
As the mono no problem, I think the interference of the ball portion may be a little more well. Maybe you think that as soon as play comes out, I think that cost performance is good at a price equivalent.
This review is about item#09355166.
Repair of mowers
4
From Japan
On 2011-12-23 10:17:22
It was a high degree of perfection goods.
This review is about item#09355166.
Repair of the car
4
From Japan
On 2011-09-11 17:11:33
Not good quality of rubber parts, Asian part is roughly the same feel.
This review is about item#09355166.
On playground equipment operation system, it uses.
4
From Japan
On 2011-05-18 05:37:13
Now, in the test, for now the problem is not.
This review is about item#09355166.