Buy more than* S$200* and get FREE SHIPPING

  • Rod End, Male Screw Without Oiling Right Screw Type

Rod End, Male Screw Without Oiling Right Screw Type REN-8

4.18 (17)
Item.#
09355175
Mfr.#
REN-8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inclination Angle a (Degree)
13
Type
Right screw type
Dimension d (mm)
8
Standard Static Rating Load Co (N)
7000
Dimension B1 (mm)
12
Dimensions d1 (mm)
10.4
Dimension L2 (mm)
25
Dimensions D (mm)
24
Dimension r (mm)
0.5
Dimension L1 (mm)
42
Dimensions L (mm)
54
Weight (g)
32
Material
S45C (BODY) SUJ2 (BALL)
Spherical Diameter (phi mm)
15.87
Dimensions B (mm)
9
Dimension S (mm)
M8 *1.25
Customer Reviews
5 star 9
4 star 3
3 star 4
2 star 1
1 star 0
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Connection part of small vehicle
5
From Japan
On 2013-09-10 23:47:41
Accuracy is good for price.
This review is about item#09355184.
Used for bike shift rod
5
From Japan
On 2013-08-26 20:54:01
There was no problem in movement moderation.
This review is about item#33123526.
As a car / bike parts link
2
From Japan
On 2013-07-01 22:37:11
There were individual differences at the time of opening, and some were too loose. It is cheap and very appreciated, but I am dissatisfied with loose items from the beginning.
This review is about item#09355184.
Race vehicle
5
From Japan
On 2013-04-25 16:52:58
I am very pleased with the quality above the price
This review is about item#09355175.
Used for push rod end of brake master cylinder
4
From Japan
On 2013-02-14 17:33:55
From the price it is outstanding cost performance.
This review is about item#33123526.
Operation lever remodeling
4
From Japan
On 2012-07-17 03:44:09
I do not yet understand the use change, but the appearance is no different from the genuine parts. I think that it is good to be inexpensive because it is a wearing part in any case.
This review is about item#09355175.
As part of a motorcycle part
3
From Japan
On 2012-06-06 12:50:12
Although I purchased several pieces, I felt there was a quality difference in the ball part but I think that there is no problem to use.
This review is about item#09355184.
Tie rod end
3
From Japan
On 2012-05-28 21:09:25
It is good and bad, it can be used normally without price
This review is about item#09355175.
Production of automobile parts
5
From Japan
On 2012-05-21 13:39:19
There is no problem. I am very sick.
This review is about item#09355175.
Used for motorcycle torque rod
5
From Japan
On 2012-02-02 13:58:04
As of now there is no problem.
This review is about item#09355175.