Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod End

Rod End RE-8

3.67 (6)
Item.#
09355193
Mfr.#
RE-8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tilt Angle (Degree)
a/13
Material
S45C (BODY) SUJ2 (BALL)
Dimension L1 (mm)
43
Dimensions L (mm)
54.5
Weight (g)
32
Dimensions d1 (mm)
10.4
Dimension L2 (mm)
25
Dimensions D (mm)
23
Dimension r (mm)
0.5
Dimension S (mm)
M8x1.25
Dimension d (mm)
8
Standard Static Rating Load Co (kgf)
700
Dimension B1 (mm)
12
Spherical Diameter (phi mm)
15.87
Dimensions B (mm)
9
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Suspension arm
5
From Japan
On 2012-04-16 08:33:39
It is unconfirmed because it is under construction, but I think that there is no problem in function. Cheap is attractive.
This review is about item#09355202.
Machine parts. Motorcycle parts.
3
From Japan
On 2012-03-22 12:40:04
The goods themselves have a feeling of use especially unlikely and unavoidable rod end. The 8 mm and 10 mm paired left screw type is not the MonotaRO brand but the Osaka soul brand, the manufacturers of the goods received are also different. If you use it separately, rabbits also use horns, left-handed screws with right-handed screw type When pairing with manufacturers saying somewhat disturbing. Although it is an overseas manufacturer item, it can not be felt that the price is less expensive than the domestic manufacturer's item. Considering the possibility that manufacturers change every time, I think that we will avoid purchasing next time.
This review is about item#09355193.
As a motorcycle part
4
From Japan
On 2011-10-13 12:57:42
It was able to be used without problems
This review is about item#09355202.
bearing
2
From Japan
On 2011-09-09 14:17:30
It is better to have more clearance
This review is about item#09355202.
Used for working parts of machine
5
From Japan
On 2011-07-11 11:45:15
Smooth and very good
This review is about item#09355202.
As a machine part
3
From Japan
On 2011-05-27 19:02:35
I also want dust boots to cover.
This review is about item#09355193.