Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stud Type Track Rollers, UnseaLED

Stud Type Track Rollers, UnseaLED CF-8V

5.00 (2)
Item.#
09355211
Mfr.#
CF-8V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Linear motion part of cam mechanism and transport equipment
Standard Dynamic Load Rating (C/kgf)
830
Dimensions G1 (mm)
11
Dimension G(mm)
8
Dimensions B2 (mm)
-
Dimensions B (mm)
11
Dimension S (mm)
M8x1.25
Dimension H (mm)
4
Material
SUJ2
Standard Static Rating Load Co (kgf)
1140
Rated Rotating Speed (min-1 [rpm])
9000
Dimensions B3 (mm)
32
Dimension B1 (mm)
12
Dimensions M (mm)
-
Dimensions D (mm)
19
Dimension r (mm)
0.5
Weight (g)
29
Specification
No seal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Portion of the up-and-down movement of manufacturing machinery
5
From Japan
On 2010-10-27 13:05:03
We use in part to take quite a load, but also in comparison with the brand-name products without any problems with respect to durability, we have intelligence can feel free to exchange so cheap.
This review is about item#09355211.
Used in the hydraulic cylinder and elongation shrink when to rub part of the base of chopping wood machine
5
From Japan
On 2010-10-22 17:58:10
Good smooth and smooth movement
This review is about item#09355211.