Buy more than* S$200* and get FREE SHIPPING

  • Elbow Malleable Cast Pipe Fitting White
  • Elbow Malleable Cast Pipe Fitting White
  • Elbow Malleable Cast Pipe Fitting White

Elbow Malleable Cast Pipe Fitting White GL

Item.#
09355227
Mfr.#
GL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Distance between Center and End Surface A (mm)
23
Nominal Diameter (B)
3/8
Shape
Elbow
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter (A)
10
Weight (g)
60
Compatible Pressure Range (MPa)
Max 2.5 (static flow of water below 120 degree c) Max 1.0 ( steam, air, gas or oil below 300degreec)