Buy more than* S$200* and get FREE SHIPPING

  • Elbow Malleable Cast Pipe Fitting White
  • Elbow Malleable Cast Pipe Fitting White
  • Elbow Malleable Cast Pipe Fitting White

Elbow Malleable Cast Pipe Fitting White GL

Item.#
09355245
Mfr.#
GL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Distance between Center and End Surface A (mm)
32
Nominal Diameter (B)
3/4
Shape
Elbow
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter (A)
20
Weight (g)
150
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300degreec steam, air, gas or oil)