Buy more than* S$200* and get FREE SHIPPING

  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White

Tee Malleable Cast Pipe Fitting White GT

Item.#
09355263
Mfr.#
GT
Package Qty.
1PC
Ship pack of
1
4.01 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Weight (g)
90
Distance between Center and End Surface A (mm)
23
Nominal Diameter (B)
3/8
Screw Type
PT screw
Material
Malleable cast iron
Shape
Cheese head
Nominal Diameter (A)
10
Compatible Pressure Range (MPa)
Max 2.5 (static flow of water below 120 degree c) Max 1.0 ( steam, air, gas or oil below 300degreec)