Buy more than* S$200* and get FREE SHIPPING

  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White

Tee Malleable Cast Pipe Fitting White GT

Item.#
09355272
Mfr.#
GT
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Distance between Center and End Surface A (mm)
27
Nominal Diameter (B)
1/2
Shape
Cheese head
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter (A)
15
Weight (g)
130
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300degreec steam, air, gas or oil)