Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White

Socket Malleable Cast Pipe Fitting White GS

Item.#
09355306
Mfr.#
GS
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Material
Malleable cast iron
Dimensions L (mm)
30
Nominal Diameter (B)
3/8
Screw Type
PT screw
Standard
JIS B2301
Weight (g)
50
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5