Buy more than* S$200* and get FREE SHIPPING

  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White

Socket Malleable Cast Pipe Fitting White GS

Item.#
09355315
Mfr.#
GS
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Material
Malleable cast iron
Nominal Diameter (B)
1/2
Dimensions L (mm)
35
Nominal Diameter (A)
15
Screw Type
PT screw
Shape
Socket
Standard
JIS B2301
Weight (g)
70
Compatible Pressure Range (MPa)
Max 2.5 (static flow of water below 120 degree c) Max 1.0 ( steam, air, gas or oil below 300degreec)