Buy more than* S$200* and get FREE SHIPPING

  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White

Socket Malleable Cast Pipe Fitting White GS

Item.#
09355324
Mfr.#
GS
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Material
Malleable cast iron
Weight (g)
110
Shape
Socket
Standard
JIS B2301
Screw Type
PT screw
Dimensions L (mm)
40
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300degreec steam, air, gas or oil)