Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White

Union Malleable Cast Pipe Fitting White GU

5.00 (2)
Item.#
09355342
Mfr.#
GU
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
For using in hot water, steam, chemicals, etc. , please prepare a separate gasket for suitable application.
Screw Type
PT screw
Material
Malleable cast iron
Double-sided Width (B)(mm)
37 (octagonal)
Dimensions d1 (mm)
20
Dimensions b1 (mm)
19
Weight (g)
150
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Double-sided Width (B1)(mm)
23
Screw Outer Diameter D (mm)
M31x2
Dimensions b2 (mm)
20.5
Nominal Diameter (B)
3/8
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For air piping
5
From Japan
On 2016-02-04 09:19:08
It can be used without problems.
This review is about item#09355674.
Alternatives near the drain end of steam piping
5
From Japan
On 2010-03-28 21:53:49
I could use it without any problems. The demand seems to be low, but it is saved a lot if there is a black piping for steam.
This review is about item#09355351.