Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White

Union Malleable Cast Pipe Fitting White GU

5.00 (2)
Item.#
09355351
Mfr.#
GU
Package Qty.
1PC
Ship pack of
1
7.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For using in hot water, steam, chemicals, etc. , please prepare a separate gasket for suitable application.
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter (B)
1/2
Weight (g)
190
Shape
Union
Double-sided Width (B)(mm)
42 (octagon)
Dimensions d1 (mm)
24
Compatible Pressure Range (MPa)
Max 2.5 (static flow of water below 120 degree c) Max 1.0 ( steam, air, gas or oil below 300degreec)
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Dimensions b1 (mm)
21
Nominal Diameter (A)
15
Height H (mm)
17
Double-sided Width (B1)(mm)
27
Screw Outer Diameter D (mm)
M35x2
Dimensions b2 (mm)
21.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For air piping
5
From Japan
On 2016-02-04 09:19:08
It can be used without problems.
This review is about item#09355674.
Alternatives near the drain end of steam piping
5
From Japan
On 2010-03-28 21:53:49
I could use it without any problems. The demand seems to be low, but it is saved a lot if there is a black piping for steam.
This review is about item#09355351.