Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White

Union Malleable Cast Pipe Fitting White GU

5.00 (2)
Item.#
09355367
Mfr.#
GU
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For using in hot water, steam, chemicals, etc. , please prepare a separate gasket for suitable application.
Screw Type
PT screw
Material
Malleable cast iron
Screw Outer Diameter D (mm)
M42x2
Dimensions b2 (mm)
26
Nominal Diameter (B)
3/4
Weight (g)
280
Shape
Union
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300degreec steam, air, gas or oil)
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Double-sided Width (B)(mm)
49 (octagon)
Dimensions d1 (mm)
30
Dimensions b1 (mm)
24.5
Nominal Diameter (A)
20
Height H (mm)
18.5
Double-sided Width (B1)(mm)
33
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For air piping
5
From Japan
On 2016-02-04 09:19:08
It can be used without problems.
This review is about item#09355674.
Alternatives near the drain end of steam piping
5
From Japan
On 2010-03-28 21:53:49
I could use it without any problems. The demand seems to be low, but it is saved a lot if there is a black piping for steam.
This review is about item#09355351.