Buy more than* S$200* and get FREE SHIPPING

  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White

Union Malleable Cast Pipe Fitting White GU

5.00 (2)
Item.#
09355376
Mfr.#
GU
Package Qty.
1PC
Ship pack of
1
12.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For using in hot water, steam, chemicals, etc. , please prepare a separate gasket for suitable application.
Screw Type
PT screw
Material
Malleable cast iron
Dimensions d1 (mm)
38
Dimensions b1 (mm)
27
Nominal Diameter (A)
25
Height H (mm)
20
Double-sided Width (B1)(mm)
41
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Screw Outer Diameter D (mm)
M51x2
Dimensions b2 (mm)
29
Nominal Diameter (B)
1
Weight (g)
420
Shape
Union
Double-sided Width (B)(mm)
59 (octagonal)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For air piping
5
From Japan
On 2016-02-04 09:19:08
You can use without any problems.
This review is about item#09355674.
Alternate in the vicinity of the drain end of the steam pipe
5
From Japan
On 2010-03-28 21:53:49
Any could be used without problems. Demand is less likely, but it will be saved considerably if there is a black piping for steam.
This review is about item#09355351.