Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexal Nipple Malleable Cast Pipe Fitting White
  • Hexal Nipple Malleable Cast Pipe Fitting White
  • Hexal Nipple Malleable Cast Pipe Fitting White

Hexal Nipple Malleable Cast Pipe Fitting White GHN

4.00 (2)
Item.#
09355403
Mfr.#
GHN
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Double-sided Width (B)(mm)
32
Dimensions E (mm)
18
Dimensions L (mm)
47
Shape
Nipple
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Weight (g)
120
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300degreec steam, air, gas or oil)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Water piping
3
From Japan
On 2016-08-22 14:40:07
There is no problem in use. It is good enough to withstand use.
This review is about item#9355762.
Plumbing work
5
From Japan
On 2015-08-25 09:25:53
I could use it without any problem. It arrives quickly, it is good value worth it. I think that I will purchase again if I have the opportunity.
This review is about item#09355771.