Buy more than* S$200* and get FREE SHIPPING

  • Hexal Nipple Malleable Cast Pipe Fitting White
  • Hexal Nipple Malleable Cast Pipe Fitting White
  • Hexal Nipple Malleable Cast Pipe Fitting White

Hexal Nipple Malleable Cast Pipe Fitting White GHN

4.00 (2)
Item.#
09355412
Mfr.#
GHN
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Dimensions L (mm)
52
Shape
Nipple
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Screw Type
PT screw
Material
Malleable cast iron
Weight (g)
160
Double-sided Width (B)(mm)
38
Dimensions E (mm)
20
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300degreec steam, air, gas or oil)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Water piping
3
From Japan
On 2016-08-22 14:40:07
There is no problem in use. It is good enough to withstand use.
This review is about item#9355762.
Plumbing work
5
From Japan
On 2015-08-25 09:25:53
I could use it without any problem. It arrives quickly, it is good value worth it. I think that I will purchase again if I have the opportunity.
This review is about item#09355771.