Buy more than* S$200* and get FREE SHIPPING

  • Elbow Malleable Cast Pipe Fitting White
  • Elbow Malleable Cast Pipe Fitting White
  • Elbow Malleable Cast Pipe Fitting White

Elbow Malleable Cast Pipe Fitting White GL

Item.#
09355421
Mfr.#
GL
Package Qty.
1PC
Ship pack of
1
2.32 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Nominal Diameter (B)
41647
Shape
Elbow
Nominal Diameter (A)
6
Screw Type
PT screw
Material
Malleable cast iron
Weight (g)
25
Distance between Center and End Surface A (mm)
17
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5