Buy more than* S$200* and get FREE SHIPPING

  • Elbow Malleable Cast Pipe Fitting White
  • Elbow Malleable Cast Pipe Fitting White
  • Elbow Malleable Cast Pipe Fitting White

Elbow Malleable Cast Pipe Fitting White GL

Item.#
09355446
Mfr.#
GL
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Shape
Elbow
Nominal Diameter (A)
32
Weight (g)
360
Screw Type
PT screw
Material
Malleable cast iron
Distance between Center and End Surface A (mm)
46
Nominal Diameter (B)
1.25
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5