Buy more than* S$200* and get FREE SHIPPING

  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White

Tee Malleable Cast Pipe Fitting White GT

Item.#
09355507
Mfr.#
GT
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Distance between Center and End Surface A (mm)
17
Nominal Diameter (B)
41647
Shape
Cheese
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter (A)
6
Weight (g)
30
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5