Buy more than* S$200* and get FREE SHIPPING

  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White

Socket Malleable Cast Pipe Fitting White GS

Item.#
09355586
Mfr.#
GS
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Material
Malleable cast iron
Standard
JIS B2301
Weight (g)
20
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
Screw Type
PT screw
Nominal Diameter (B)
1/8
Dimensions L (mm)
22
Nominal Diameter (A)
6