Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White

Union Malleable Cast Pipe Fitting White GU

5.00 (2)
Item.#
09355665
Mfr.#
GU
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
For using in hot water, steam, chemicals, etc. , please prepare a separate gasket for suitable application.
Screw Type
PT screw
Material
Malleable cast iron
Screw Outer Diameter D (mm)
M21x1.5
Dimensions b2 (mm)
16.5
Nominal Diameter (B)
1/8
Weight (g)
85
Surface Processing
Hot-dip galvanized
Standard
JIS B2301
Double-sided Width (B)(mm)
25 (octagonal)
Dimensions d1 (mm)
12.5
Dimensions b1 (mm)
15
Nominal Diameter (A)
6
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For air piping
5
From Japan
On 2016-02-04 09:19:08
It can be used without problems.
This review is about item#09355674.
Alternatives near the drain end of steam piping
5
From Japan
On 2010-03-28 21:53:49
I could use it without any problems. The demand seems to be low, but it is saved a lot if there is a black piping for steam.
This review is about item#09355351.