|
Hexal Nipple Malleable Cast Pipe Fitting White GHN
(2)
- Item.#
- 09355805
- Mfr.#
- GHN
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Surface Processing
- Hot-dip galvanized
- Standard
- JIS B2301
- Double-sided Width (B)(mm)
- 120
- Dimensions E (mm)
- 37
- Dimensions L (mm)
- 92
- Compatible Pressure Range (MPa)
- (Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
- Screw Type
- PT screw
- Material
- Malleable cast iron
- Nominal Diameter (A)
- 100
- Nominal Diameter (B)
- 4
- Weight (g)
- 1740
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Water piping
From Japan
On 2016-08-22 14:40:07
There is no problem in use. It is good enough to withstand use.
Plumbing work
From Japan
On 2015-08-25 09:25:53
I could use it without any problem. It arrives quickly, it is good value worth it. I think that I will purchase again if I have the opportunity.
Customers Who Bought This Item Also Bought