Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45 deg Elbow Malleable Cast Pipe Fitting White
  • 45 deg Elbow Malleable Cast Pipe Fitting White
  • 45 deg Elbow Malleable Cast Pipe Fitting White

45 deg Elbow Malleable Cast Pipe Fitting White G45L

5.00 (1)
Item.#
09355814
Mfr.#
G45L
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Distance between Center and End Surface A (mm)
16
Nominal Diameter (B)
1/8
Shape
Elbow 45 degrees
Material
Malleable cast iron
Nominal Diameter (A)
6
Weight (g)
30
Compatible Pressure Range (MPa)
(Steam 300deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120deg C or less) up to 2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas piping
5
From Japan
On 2016-06-22 19:39:39
It is easy to use. I will be saved because it will arrive as soon as I can place an order with Monotaro.
This review is about item#09355841.