Buy more than* S$200* and get FREE SHIPPING

  • 45 deg Elbow Malleable Cast Pipe Fitting White
  • 45 deg Elbow Malleable Cast Pipe Fitting White
  • 45 deg Elbow Malleable Cast Pipe Fitting White

45 deg Elbow Malleable Cast Pipe Fitting White G45L

5.00 (1)
Item.#
09355832
Mfr.#
G45L
Package Qty.
1PC
Ship pack of
1
3.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Distance between Center and End Surface A (mm)
21
Weight (g)
85
Material
Malleable cast iron
Nominal Diameter (B)
1/2
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas piping
5
From Japan
On 2016-06-22 19:39:39
Easy-to-use. It survives because arrive early and can be ordered Mr. Monotarou.
This review is about item#09355841.