Buy more than* S$200* and get FREE SHIPPING

  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White

Cross Malleable Cast Pipe Fitting White GCr

Item.#
09356033
Mfr.#
GCr
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Nominal Diameter (A)
20
Distance between Center and End Surface A (mm)
32
Weight (g)
250
Material
Malleable cast iron
Shape
Cross
Nominal Diameter (B)
3/4
Compatible Pressure Range (MPa)
Max 2.5 (static flow of water below 120 degree c) Max 1.0 ( steam, air, gas or oil below 300degreec)