Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White

Cross Malleable Cast Pipe Fitting White GCr

Item.#
09356042
Mfr.#
GCr
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
Material
Malleable cast iron
Distance between Center and End Surface A (mm)
38
Weight (g)
370