Buy more than* S$200* and get FREE SHIPPING

  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White

Cross Malleable Cast Pipe Fitting White GCr

Item.#
09356051
Mfr.#
GCr
Package Qty.
1PC
Ship pack of
1
25.98 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Distance between Center and End Surface A (mm)
46
Weight (g)
600
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
Material
Malleable cast iron
Nominal Diameter (B)
1.25
Nominal Diameter (A)
32