Buy more than* S$200* and get FREE SHIPPING

  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White

Cross Malleable Cast Pipe Fitting White GCr

Item.#
09356067
Mfr.#
GCr
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Nominal Diameter (A)
40
Nominal Diameter (B)
1.5
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5
Material
Malleable cast iron
Distance between Center and End Surface A (mm)
48
Weight (g)
800