Buy more than* S$200* and get FREE SHIPPING

  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White

Cross Malleable Cast Pipe Fitting White GBCr

Item.#
09356085
Mfr.#
GBCr
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Specification
With band
Distance between Center and End Surface A (mm)
69
Weight (g)
2070
Material
Malleable cast iron
Nominal Diameter (A)
65
Nominal Diameter (B)
2.5
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5