Buy more than* S$200* and get FREE SHIPPING

  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White

Street Elbow Malleable Cast Pipe Fitting White GSL

Item.#
09356137
Mfr.#
GSL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Material
Malleable cast iron
Distance between Center and End Surface B (mm)
40
Weight (g)
110
Screw Type
PT screw
Distance between Center and End Surface A (mm)
27
Nominal Diameter (B)
1/2
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) highest 1.0 (electrostatic running water of 120 deg C or less) up to 2.5