Buy more than* S$200* and get FREE SHIPPING

  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White

Street Elbow Malleable Cast Pipe Fitting White GSL

Item.#
09356146
Mfr.#
GSL
Package Qty.
1PC
Ship pack of
1
4.19 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Material
Malleable cast iron
Specification
With a band
Distance between Center and End Surface B (mm)
47
Nominal Diameter (B)
3/4
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300degreec steam, air, gas or oil)
Screw Type
PT screw
Shape
Street elbow
Distance between Center and End Surface A (mm)
32
Nominal Diameter (A)
20
Weight (g)
150