Buy more than* S$200* and get FREE SHIPPING

  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White

Plug Malleable Cast Pipe Fitting White GP

4.00 (2)
Item.#
09356225
Mfr.#
GP
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B 2301
Head (rectangular) Height b (mm)
8
Nominal Diameter (B)
1/4
Shape
Plug
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300 degree c steam, air, gas or oil)
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter (A)
8
Weight (g)
15
Double-sided Width (B)(mm)
9
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
repair work
5
From Japan
On 2016-11-09 22:41:47
It is neither impossible nor impossible, the delivery is quick.
This review is about item#9356243.
Used as a mekura of attachment of dynamic pressure pressure gauge and spare outlet
3
From Japan
On 2014-11-11 19:45:04
Impression is good. No improvement points.
This review is about item#09356225.