Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White

Plug Malleable Cast Pipe Fitting White GP

4.00 (2)
Item.#
09356243
Mfr.#
GP
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B 2301
Double-sided Width (B)(mm)
14
Nominal Diameter (A)
15
Weight (g)
40
Compatible Pressure Range (MPa)
Max 2.5 ( static flow of water below 120deg C) Max 1.0 ( steam, air, gas or oil below 300 degreeC)
Screw Type
PT screw
Material
Malleable cast iron
Head (rectangular) Height b (mm)
10
Nominal Diameter (B)
1/2
Shape
Plug
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
repair work
5
From Japan
On 2016-11-09 22:41:47
It is neither impossible nor impossible, the delivery is quick.
This review is about item#9356243.
Used as a mekura of attachment of dynamic pressure pressure gauge and spare outlet
3
From Japan
On 2014-11-11 19:45:04
Impression is good. No improvement points.
This review is about item#09356225.