Buy more than* S$200* and get FREE SHIPPING

  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White
  • Plug Malleable Cast Pipe Fitting White

Plug Malleable Cast Pipe Fitting White GP

4.00 (2)
Item.#
09356252
Mfr.#
GP
Package Qty.
1PC
Ship pack of
1
2.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B 2301
Nominal Diameter (A)
20
Weight (g)
80
Double-sided Width (B)(mm)
17
Compatible Pressure Range (MPa)
Max 2.5 (quiet flowing water below 120 degree c) Max 1.0 (300 degree c steam, air, gas or oil)
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter (B)
3/4
Shape
Plug
Head (rectangular) Height b (mm)
11
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
repair work
5
From Japan
On 2016-11-09 22:41:47
Possible without also impossible without a fast delivery time.
This review is about item#9356243.
Used to blind the dynamic 噴圧 force gauge mounting and spare outlet
3
From Japan
On 2014-11-11 19:45:04
Impression is good. No improvement.
This review is about item#09356225.