Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White

Bushing Malleable Cast Pipe Fitting White GBU

4.00 (1)
Item.#
09356365
Mfr.#
GBU
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B 2301
Shape
Bushing
Nominal Diameter B1 (inch)
1/2
Dimensions E (mm)
16
Double-sided Width (B)(mm)
26
Compatible Pressure Range (MPa)
Max 2.5 ( static flow of water below 120deg C) Max 1.0 ( steam, air, gas or oil below 300 degreeC)
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter B2 (inch)
3/8
Nominal Diameter (A)
15x10
Dimensions L (mm)
21
Weight (g)
35
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water piping
4
From Japan
On 2015-03-26 16:13:51
You can purchase with a stable quality with a sense of security.
This review is about item#09356392.