Buy more than* S$200* and get FREE SHIPPING

  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White

Bushing Malleable Cast Pipe Fitting White GBU

4.00 (1)
Item.#
09356374
Mfr.#
GBU
Package Qty.
1PC
Ship pack of
1
3.71 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B 2301
Dimensions E (mm)
18
Double-sided Width (B)(mm)
32
Shape
Bushing
Nominal Diameter B1 (inch)
41702
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) Maximum 1.0 (static running water of 120 deg C or less) up to 2.5
Screw Type
PT screw
Material
Malleable cast iron
Dimensions L (mm)
24
Weight (g)
80
Nominal Diameter B2 (inch)
41643
Nominal Diameter (A)
20x8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water piping
4
From Japan
On 2015-03-26 16:13:51
You can purchase with a stable quality with a sense of security.
This review is about item#09356392.