Buy more than* S$200* and get FREE SHIPPING

  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White

Bushing Malleable Cast Pipe Fitting White GBU

4.00 (1)
Item.#
09356401
Mfr.#
GBU
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B 2301
Shape
Bushing
Nominal Diameter B1 (inch)
1
Dimensions E (mm)
20
Double-sided Width (B)(mm)
38
Compatible Pressure Range (MPa)
Max 2.5 ( static flow of water below 120deg C) Max 1.0 ( steam, air, gas or oil below 300 degreeC)
Screw Type
PT screw
Material
Malleable cast iron
Nominal Diameter B2 (inch)
1/4
Nominal Diameter (A)
25x8
Dimensions L (mm)
27
Weight (g)
120
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water piping
4
From Japan
On 2015-03-26 16:13:51
You can purchase with a stable quality with a sense of security.
This review is about item#09356392.