Buy more than* S$200* and get FREE SHIPPING

  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White

Bushing Malleable Cast Pipe Fitting White GBU

4.00 (1)
Item.#
09356532
Mfr.#
GBU
Package Qty.
1PC
Ship pack of
1
12.77 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Surface Processing
Hot-dip galvanized
Standard
JIS B 2301
Double-sided Width (B)(mm)
63
Nominal Diameter B2 (inch)
3/4
Nominal Diameter (A)
50x20
Dimensions L (mm)
36
Screw Type
PT screw
Material
Malleable cast iron
Weight (g)
430
Nominal Diameter B1 (inch)
2
Dimensions E (mm)
25
Compatible Pressure Range (MPa)
(Steam of 300 deg C or less, air, oil and gas) Maximum 1.0 (static running water of 120 deg C or less) up to 2.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Watering pipe
4
From Japan
On 2015-03-26 16:13:51
You can buy with confidence in a stable quality.
This review is about item#09356392.