Buy more than* S$200* and get FREE SHIPPING

  • Drum Pump, Manual

Drum Pump, Manual -

3.50 (22)
Item.#
09357817
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Main Material
Polyethylene-polypropylene
Discharge Hose (mm)
1200
Discharge Rate
About 18.5L / minute
Discharge Caliber (phi mm)
22.5
Overall Length (mm)
About 1180
Hose Length (mm)
About 1100
Liquid
Kerosene, gas oil, etc.
Intake Tube Diameter (mm)
25.4
Operating Temperature Range (deg C)
About -25 to 70
Customer Reviews
5 star 10
4 star 2
3 star 4
2 star 1
1 star 5
Review Rating: 3.50
22 Customer Reviews
The reviews are automatic translation.
When we put out the oil from the drums
3
From Japan
On 2017-01-24 19:58:50
The it is a little hard to large size, but come in handy.
This review is about item#9357817.
When transferring the kerosene
1
From Japan
On 2017-01-06 13:15:02
I had been once exchanged, but it seems it may leak. Or kerosene is impossible?
This review is about item#9357817.
Pumped from the drum
4
From Japan
On 2016-09-02 10:12:55
Although were compared with various other companies, it is satisfied with this price.
This review is about item#9357817.
Refueling
5
From Japan
On 2016-08-24 19:39:14
It can be used without a problem considering the price good.
This review is about item#9357817.
Fuel drums for agricultural tractor
3
From Japan
On 2016-06-11 22:08:02
It was early and the two to three days to arrive from the order. Test set is good. How far have is unknown, but I think that one may be left with a reserve, including for kerosene if the price.
This review is about item#09357817.
Put from the drum of 200L in plastic tank
1
From Japan
On 2015-11-15 18:20:26
Airtightness of the pump part is do I need to much pumping will contain air for bad. Cheap is Nari of goods. Next This product does not buy.
This review is about item#09357817.
Refueling ship
1
From Japan
On 2015-08-18 18:14:41
Immediately HORSE gasoline leaks in corruption! ! Even better, if sturdy HORSE
This review is about item#09357817.
Use the Transfer kerosene from the drum
5
From Japan
On 2015-06-08 18:15:18
There is no problem.
This review is about item#09357817.
Refueling kerosene cans
4
From Japan
On 2014-02-25 08:32:33
No particular problem for the specification. Because plastic products, or be helped not is coming decayed and number of days has elapsed.
This review is about item#09357817.
When you put the gasoline in the tank of a ship
5
From Japan
On 2013-09-17 18:12:08
Since the hose is thick possible in a short period of time movement of gasoline. I hose was cut in half too long because it is moving from the gasoline tank. . . . I think that easy-to-use.
This review is about item#09357817.