Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kerosene Pump, Electric
  • Kerosene Pump, Electric
  • Kerosene Pump, Electric
  • Kerosene Pump, Electric
  • Kerosene Pump, Electric
  • Kerosene Pump, Electric
  • Kerosene Pump, Electric
  • Kerosene Pump, Electric

Kerosene Pump, Electric -

4.09 (222)
Item.#
09357826
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Material
POLYPROPYLENE , POLYETHYLENE ,ACETAL, ABS RESIN
Drive System
Pump / Direct drive method
Liquid
Kerosene (JIS No. 1 kerosene)
Sensor
Infra red Photo-interrupter
Operating Temperature Range (deg C)
About -5 ? +45
Specification
Electronic circuit element/transistor and diode
Hose Length (mm)
About 550
Batteries
2 AA batteries (sold separately)
Inside Diameter of Compatible Container (mm)
50
Discharge Rate (L/min)
About. 9.0 ( By flow test method JIS S 207 for using kerosine)
Overall Length (mm)
About 530
Customer Reviews
5 star 127
4 star 42
3 star 21
2 star 10
1 star 22
Review Rating: 4.09
222 Customer Reviews
The reviews are automatic translation.
For refueling to stove etc
5
From Japan
On 2018-05-23 21:35:03
With the performance as expected, the refueling speed is also fast and satisfying product. Especially, it is convenient when pulling out kerosene from a tank such as a stove off in the off season. In the electric pump which used before, it was troubled because there was a return (because of bleeding?) On the suction side and only the shallow side of the suction side could pierce the kerosene from the return, but the book There is no return in goods, and it will not be bothered by spurs.
This review is about item#9357826.
How nice!
5
From Japan
On 2018-04-07 17:18:38
Operation is good with two AA batteries. It is GOOD not to use big batteries!
This review is about item#9357826.
Move from poly tank
2
From Japan
On 2018-04-07 14:34:46
AA batteries are ineffective at all. It does not have a month with a monotaro genuine battery. The pump used before was a single specification I used two monitors with a genuine battery so I was able to use it with leeway It was disappointing in cospar.
This review is about item#9357826.
It became full as soon as I thought it was convenient
5
From Japan
On 2018-03-09 11:32:00
Up to now 98 yen hand pump. I bought it for the first time. Faster refueling is more convenient as it stops automatically than expected. It is late now, I think I should have bought it sooner. Another concern is durability such as hoses.
This review is about item#9357826.
Movement of kerosene to one can
1
From Japan
On 2018-03-04 11:53:32
I purchased it in March 2016, while moving in February 2018 a considerable amount of kerosene leaked out from the main unit, it is regrettable that even with rechargeable batteries it was powerful and user-friendly, but it did not have 2 years. I use it only in winter.
This review is about item#9357826.
Lubricating household kerosene
5
From Japan
On 2018-02-21 19:09:02
It is an excellent product of COSPA. It can be used normally without problems.
This review is about item#9357826.
Lubricating Kerosene to Fan Heater
1
From Japan
On 2018-02-19 20:42:04
When turning on the switch for the first time and checking the kerosene to be moved, the feet are unexpectedly visibachi ... When I was not sure what was going on for a moment, there was a hole in the bellows and kerosene was squirting thinly. Because it is a cheap thing, I will repair it when I have time.
This review is about item#9357826.
Supply to kerosene tank
4
From Japan
On 2018-02-19 17:48:13
Because of the height of the kerosene tank, because the length of the hose is short and it does not reach it well, I end up putting a poly tank in it. I am sorry but there is no turn.
This review is about item#9357826.
For transfer to kerosene can
5
From Japan
On 2018-02-16 15:58:29
The kerosene pump that I used before was high, it was inconvenient because I used the head with sleeping and sleeping and it was inconvenient. Since this time it was a kerosene pump which seems to fit the conditions when searching on the net this time, I applied. It was easy to use and made a good shopping. I will use it carefully.
This review is about item#9357826.
Lubricating kerosene tank
3
From Japan
On 2018-02-05 07:58:35
I selected an electric pump that stops automatic lubrication because there is no warning sound in the refueling tank of the corona I bought this time The electric pump I used earlier was malfunctioning in response to the radio wave of the car running outside the house and was in trouble Now I think it's ok because it is a simple structure
This review is about item#09357826.