Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-Sided Tape For General Use
  • Double-Sided Tape For General Use
  • Double-Sided Tape For General Use

Double-Sided Tape For General Use -

4.46 (213)
Item.#
09357853
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin, Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin
Adhesive
Synthetic-resin adhesive
Tape Length (m)
20
Operating Temperature Range (deg C)
0-40
Tape Width (mm)
10
Purpose
For fixing nameplate and description plate Adhesive for wallpaper and veneer. Bonding for metals , wood , bookbinding and photography, For fixing nameplate and description plate Adhesive for wallpaper and veneer. Bonding for metals , wood , bookbinding and photography
Tape Thickness (mm)
0.1
Base Material
Non-woven fabric
Adhesive Power (N/10mm)
(Stainless) 11.0 (ABS)8.96
Color
White
Customer Reviews
5 star 148
4 star 36
3 star 18
2 star 2
1 star 9
Review Rating: 4.46
213 Customer Reviews
The reviews are automatic translation.
Office goods
5
From Japan
On 2018-05-28 16:10:00
It was saved by early shipment. Thank you very much.
This review is about item#9357853.
For adhesion
3
From Japan
On 2018-05-09 16:48:02
I wanted a thin double-sided tape, so I made it for holding.
This review is about item#09357862.
Pasting paper
5
From Japan
On 2018-04-23 16:44:34
Is the adhesive strength a little weak? Unexpectedly Because it peels off easily, Although it will not be suitable for fixed use, in usage like sticking and peeling off, I think that it is very suitable. There are not too much residue in a short period of time.
This review is about item#9357853.
Grip lining
5
From Japan
On 2018-04-11 10:33:06
Cospa and stickiness were also very satisfied. I guarantee to purchase protected guys with ease as well
This review is about item#09357862.
When painting work
5
From Japan
On 2018-04-04 15:41:30
I offer cheaper than others, I always find it useful.
This review is about item#9357871.
Office work
5
From Japan
On 2018-03-24 09:12:39
We are satisfied because the price is also cheap and the goods do not have any problem.
This review is about item#9357853.
Office work
4
From Japan
On 2018-03-12 13:09:04
You can use it without any problem. I think that it will be a little cheaper as it sells even 100.
This review is about item#9357853.
Aluminum material for bonding
5
From Japan
On 2018-03-07 14:52:51
I bought a 5 mm width. I do not know if it is thin, but the adhesive strength was not good.
This review is about item#11073693.
Daily pasting work
5
From Japan
On 2018-02-24 16:46:21
The product is without complaint. Just a shipping fee. Product 150 yen + shipping fee 540 yen Is not it possible to make postage cheap postal mail?
This review is about item#9357862.
When pasting paper
3
From Japan
On 2018-02-19 08:19:01
Anyway I thought that the price was cheap and I searched. Oh well.
This review is about item#34908011.