Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Tape For General Use
  • Double-Sided Tape For General Use
  • Double-Sided Tape For General Use

Double-Sided Tape For General Use -

4.49 (174)
Item.#
09357871
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
6.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin, Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin
Adhesive
Synthetic-resin adhesive
Tape Length (m)
20
Operating Temperature Range (deg C)
0-40
Color
White
Purpose
For fixing nameplate and description plate Adhesive for wallpaper and veneer. Bonding for metals , wood , bookbinding and photography, For fixing nameplate and description plate Adhesive for wallpaper and veneer. Bonding for metals , wood , bookbinding and photography
Tape Thickness (mm)
0.1
Base Material
Non-woven fabric
Tape Width (mm)
50
Adhesive Power (N/10mm)
Stainless 11.0 (ABS)8.96
Customer Reviews
5 star 122
4 star 30
3 star 14
2 star 2
1 star 6
Review Rating: 4.49
174 Customer Reviews
The reviews are automatic translation.
交換用です。
5
From Japan
On 2017-04-11 11:23:59
非常に使いやすく買ってよかったです。まんぞくです。
This review is about item#9357862.
Decorative stop in the room
5
From Japan
On 2017-03-15 08:58:20
Cheap in there is a pressure-sensitive adhesive force, it was usable enough. Monotarou's product, I think COSPA is very good.
This review is about item#09357853.
Other curing work during coating
4
From Japan
On 2017-03-08 15:07:43
Not a special there is a strong adhesive force, but I think that the required performance has enough. Since the cost performance is also good, we will continue to use in the future.
This review is about item#34908027.
Other curing work during coating
4
From Japan
On 2017-03-08 15:07:08
Not a special there is a strong adhesive force, but I think that the required performance has enough. Since the cost performance is also good, we will continue to use in the future.
This review is about item#11073702.
When closing the envelope
4
From Japan
On 2017-03-01 05:27:58
100 is a little higher than average, but since the length of a long double, which is a more profitable.
This review is about item#11073702.
Paste A4 flyer on the glass surface of the open-air
1
From Japan
On 2017-02-17 09:56:42
And adhesive force is weak, is good for people who also out leaving glue. It was by using a third-party tape. Use the same length, it will be easily peeled off by the wind, has become to be re Hari many times. Now, even if the length is doubled, is still adhesive shortage. Moreover, glue the rest of the remaining tape does not become clean. It's the worst.
This review is about item#9357853.
Use in children's work
5
From Japan
On 2017-01-07 08:50:08
It is cheap, but it is commonly used double-sided tape. Since there is also a length you can use children to fully. Lost After also Buy.
This review is about item#09357862.
Waterproofing of the window frame
5
From Japan
On 2016-12-23 19:38:18
Used to overlap adhesion of processing aluminum foil to corrosion sites of the window frame appearance, scheduled for exchange useful one year it has been without holding it to peel off while being exposed to the wind and rain ,,, surprise!
This review is about item#34908011.
Adhesion of the paper
4
From Japan
On 2016-12-05 21:46:14
It saved the inexpensive to use well. I think that not too bad adhesive force in spite inexpensive.
This review is about item#11073702.
Woodworking work mainly tacking
3
From Japan
On 2016-11-30 22:31:21
There are complaints that many at that point that may remain without peeling clean. The adhesion ability is a problem that seems.
This review is about item#9357853.